Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Western Boot, 10 M, Leather, 11 in H, Tan Red

  • Mfr # RKW0316

  • Zoro # G712161232


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Tan Red
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0316
Zoro #
G712161232
UPC #
193715070182
Country of Origin
China

Dimensions

Size
10
Width
M
Height
11 in

Details

Item
Waterproof Western Boot
Color
Tan Red
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The Rocky Legacy 32 takes a classic work western silhouette and adds the latest in comfort and technology. These eleven inch tan and red work wellingtons are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, get the Rocky Legacy 32.


  • • Oil & Slip Resisting Nicotine Proprietary Vibram Rubber Outsole
  • • Ultra Lightweight Cushioned EVA Midsole
  • • Full Grain SPR Leather Foot
  • • Stitch out construction
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Contoured cushion footbed
  • • Expansion Fit Seam for easy on and off
  • • Fiberglass shank
  • • Square toe
  • • 11 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.