Waterproof Western Boot, 10.5 W, Leather, 12 in H, Bronze Brown

  • Mfr # RKW0438

  • Zoro # G312157024


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Color
Bronze Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0438
Zoro #
G312157024
UPC #
193715554545
Country of Origin
Unknown

Dimensions

Size
10.5
Width
W
Height
12 in

Details

Item
Waterproof Western Boot
Color
Bronze Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This boot meets ASTM F2892 electrical hazard standard.


  • • Fiberglass shank
  • • 12 Inches in height
  • • ASTM F2892 electrical hazard standard
  • • Guaranteed Rocky Waterproof construction
  • • Expansion Fit Seam for easy on and off
  • • Square toe
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Waterproof Full Grain Leather
  • • Double Stitch Flex Welt Construction
  • • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.