Waterproof Western Boot, 14 M, Leather, 12 in H, Bronze Brown
- Mfr # RKW0438
- Zoro # G312157321
Key Features
Specifications
Details
- MFR #
- RKW0438
- Zoro #
- G312157321
- UPC #
- 193715554460
- Country of Origin
- Unknown
- Item
- Waterproof Western Boot
- Color
- Bronze Brown
- Upper Material
- Leather
- Outsole Material
- Rubber
- Waterproof
- Yes
Dimensions
- Size
- 14
- Width
- M
- Height
- 12 in
Description
The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This boot meets ASTM F2892 electrical hazard standard.
- • Fiberglass shank
- • 12 Inches in height
- • ASTM F2892 electrical hazard standard
- • Guaranteed Rocky Waterproof construction
- • Expansion Fit Seam for easy on and off
- • Square toe
- • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- • Waterproof Full Grain Leather
- • Double Stitch Flex Welt Construction
- • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.