Zoro Homepage

Waterproof Western Boot, 8 M, Leather, 11 in H, Brown

  • Mfr # RKW0380

  • Zoro # G712160082


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0380
Zoro #
G712160082
UPC #
193715324377
Country of Origin
China

Dimensions

Size
8
Width
M
Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The men's Rocky Legacy 32 collection takes a classic silhouette and adds the latest in comfort and technology. Whether you're wearing them around town or on the trail, these 11 inch brown and gray boots will offer all day comfort and stability. With a stitch out construction, a Proprietary Vibram outsole with a cushioned EVA midsole, and a fiberglass shank these boots are built to last. Take on any terrain with waterproof full grain leather and Rocky's VP Waterproof technology that keeps your feed dry without trapping perspiration in. If you're wanting boots that feel as good as they look, get the Rocky Legacy 32.


  • 360ÚÚ° stitch-out construction with cupsole
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • Waterproof Full Grain Leather
  • Ultra Lightweight Cushioned EVA Midsole
  • Rocky Rebound Footbed
  • Expansion Fit Seam for easy on and off
  • Fiberglass shank
  • Square toe
  • ASTM F2892 electrical hazard standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.