Zoro Homepage

Western Boot, 14 W, Leather, 12 in H, Cognac

  • Mfr # RKW0433

  • Zoro # G712154920


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Cognac
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0433
Zoro #
G712154920
UPC #
193715519834
Country of Origin
Unknown

Dimensions

Size
14
Width
W
Height
12 in

Details

Item
Western Boot
Color
Cognac
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. This unlined full grain leather boot is made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This boot meets ASTM F2892 and electrical hazard standard.


  • • 12 Inches in height
  • • Fiberglass shank
  • • ASTM F2892 electrical hazard standard
  • • Square toe
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Unlined Full Grain Leather
  • • Double Stitch Flex Welt Construction
  • • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.