Wildcat 400G Insulated Hunting Boot, Brown, Size 12
- Mfr # RKS0708
- Zoro # G424234729
product price:Â
$
102.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Waterproof leather and fabric
Waterproof
Yes
Gender
Men
Toe Type
Round
Style Number
RKS0708
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0708
- Zoro #
- G424234729
- UPC #
- 193715670320
- Country of Origin
- Cambodia
Dimensions
- Size
- 12
Details
- Upper Material
- Waterproof leather and fabric
- Waterproof
- Yes
- Item
- Rocky Wildcat 400G Insulated Hunting Boot
- Gender
- Men
- Toe Type
- Round
- Style Number
- RKS0708
- Color
- Brown
- Outsole Material
- EVA/Rubber
Description
Keep it simple with the Rocky Wildcat, a no-nonsense 8" hunting boot built for performance and value. Its rugged rubber all-terrain outsole paired with an EVA midsole ensures you can confidently venture off-trail in pursuit of the hunt. Waterproof leather with an internal waterproof membrane and 400 grams of 3M Thinsulate insulation work together to keep your feet warm and dry, no matter how harsh the elements get. Gear up and let the Rocky Wildcat take you deeper into the great outdoors. Removable cushioned footbed All-Terrain Rubber Outsole with EVA Midsole 400 grams of 3M Thinsulate Insulation Waterproof leather 8 Inches in Height Waterproof membrane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.