Wildcat Waterproof Snake Boot, Mossy Oak Bottomland, Size 8
- Mfr # RKS0728
- Zoro # G624234819
product price:
$
169.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Style Number
RKS0728
Outsole Material
EVA/Rubber
Waterproof
Yes
Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0728
- Zoro #
- G624234819
- UPC #
- 193715722814
- Country of Origin
- Viet Nam
Dimensions
- Size
- 8
Details
- Toe Type
- Round
- Style Number
- RKS0728
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Upper Material
- Waterproof leather with high abrasion snake guard
- Color
- Mossy Oak Bottomland
- Gender
- Men
- Item
- Rocky Wildcat Waterproof Snake Boot
Description
The Rocky Wildcat is a 16" snake boot built for the kind of country most won’t walk into. Full-grain waterproof leather pairs with high abrasion snake guard to shield your lower leg from fangs, thorns, and unforgiving brush. Inside, a waterproof membrane seals out creek crossings, morning dew, and long hours in wet grass. Underfoot, a rugged rubber all-terrain outsole grips uneven ground when the trail fades to nothing. A lightweight EVA midsole absorbs the miles, keeping you steady from first light to the walk back to camp. Finished with a dependable YKK back zipper for easy on and off, the Wildcat is built for early seasons, warm weather hunts, and country where awareness matters. Because in snake country, preparation isn’t optional - it’s tradition. 16 Inches of Snake Proof Protection All-Terrain Rubber Outsole with EVA Midsole Light and flexible cement construction Removable cushioned footbed Waterproof leather with high abrasion snake guard Waterproof membrane YKK Back zipper for easy on and off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.