
Women's Jump Boot, 8.5 MW, Leather, 10 in Height, Black
Mfr # FQ0004090
Zoro # G1257598
product price: $170.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
10 in
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0004090
Zoro #
G1257598
UPC #
91483653883
Country of Origin
Dominican Republic
Dimensions
Size
8.5
Footwear Width
MW
Height
10 in
Details
Item
Jump Boot
Color
Black
Toe Type
Plain
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Women's
Outsole Material
Rubber Lug
Style Number
FQ0004090
Description
There have been many upgrades in technology over time allowing for better products from Rocky. One of the key technology changes has been in better designs. Women's Rocky 10" stock # 4090 work boot is made with a standard lacing option, plus the easy on-off feature of a side zipper. An additional key comfort feature of Rocky stock # 4090 is its contoured removable EVA insole that provides direct underfoot cushioning. Another feature of Rocky 4090 is its rugged rubber lug outsole for durability. If you are looking for a rugged women's 10" uniform work boot with the dual options of lacing or zipping them as needed, the Rocky 4090 work boot may have just what you are seeking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.