Zoro Homepage

Women's Pull On Boot, 10.5 M, 16 in H, Mossy Oak Bottom Land

  • Mfr # RKS0663

  • Zoro # G815701724


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Color
Mossy Oak Bottom Land
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0663
Zoro #
G815701724
UPC #
193715574079
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Width
M
Height
16 in

Details

Item
Pull On Boot
Color
Mossy Oak Bottom Land
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Women's

Description

The Spike collection, tailored specifically for women, ensures a customized fit, empowering you to keep up with any hunt. Waterproof full grain leather with 900 denier Cordura and our sure Rocky Recycled Waterproof Construction will allow for the environment to lead your path without getting soggy feet. Add in 16 inches of high abrasion Mossy Oak Bottomlands covered snake guard for protection you can trust. YKK back zippers provide a comfortable fit around your calf while keeping a tight seal to prevent any water leakage. Our Rocky Rebound footbed and rubber outsole allow for comfort and traction on rugged terrain. Embody unmatched determination in your next pursuit with the Spike.


  • Rubber outsole
  • 16 Inches in height
  • 16 Inches of Snake Proof Protection
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Rocky Rebound Footbed
  • Waterproof full grain leather with 900 denier Cordura®
  • YKK Back zipper for easy on and off

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.