Women's Sport Pro Insulated Rubber Boot, 16 in Height, Realtree Edge, 11
Mfr # RKS0479
Zoro # G612164487
Key Features
Specifications
Product Information
- MFR #
- RKS0479
- Zoro #
- G612164487
- UPC #
- 193715073251
- Country of Origin
- China
Dimensions
- Size
- 11
- Height
- 16 in
- Footwear Width
- M
Details
- Gender
- Women's
- Waterproof
- Yes
- Color
- Realtree Edge
- Item
- Insulated Rubber Boot
- Series
- Sport Pro
- Upper Material
- Leather
- Style Number
- RKS0479
- Outsole Material
- EVA/Rubber
- Insulated
- Yes
Description
The Rocky Sport Pro Waterproof Women's Rubber boot in Realtree Edge camo is a great addition to a tradition of quality hunting boots. Built with features like an aggressive multi directional dual density outsole, vulcanized rubber foot with added protection over key wear areas, and a 5mm neoprene shaft and you can see why you'll feel like a pro wearing them. Add to this an open cell PU foam footbed, an expansion fit calf for a more universal fit, and of course the benefit of scent concealment, as well as a side zipper for easy on and easy off, and you've got a true sportsman's boot. Hunting is your sport, take it on like a pro with the new Rocky Sport Pro Realtree Edge Waterproof Women's Rubber boot.
- • Vulcanized Rubber Construction
- • Superior waterproof protection with 5mm neoprene upper and molded rubber over key wear points
- • 16 Inches in height
- • Removable PU Footbed with Memory Foam
- • Heavy-duty YKK side zipper
- • 1,200 grams of 3M Thinsulate insulation
- • Rubber outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.