Women's Sport Pro Insulated Rubber Boot, Plain Toe, 16 in Height, Realtree Edge, 7

  • Mfr # RKS0479

  • Zoro # G112164468


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Realtree Edge
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKS0479
Zoro #
G112164468
UPC #
193715121815
Country of Origin
China

Dimensions

Size
7
Height
16 in
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Realtree Edge
Item
Insulated Rubber Boot
Series
Sport Pro
Upper Material
Leather
Insulated
Yes
Outsole Material
EVA/Rubber
Style Number
RKS0479

Description

The Rocky Sport Pro Waterproof Women's Rubber boot in Realtree Edge camo is a great addition to a tradition of quality hunting boots. Built with features like an aggressive multi directional dual density outsole, vulcanized rubber foot with added protection over key wear areas, and a 5mm neoprene shaft and you can see why you'll feel like a pro wearing them. Add to this an open cell PU foam footbed, an expansion fit calf for a more universal fit, and of course the benefit of scent concealment, as well as a side zipper for easy on and easy off, and you've got a true sportsman's boot. Hunting is your sport, take it on like a pro with the new Rocky Sport Pro Realtree Edge Waterproof Women's Rubber boot.


  • • Vulcanized Rubber Construction
  • • Superior waterproof protection with 5mm neoprene upper and molded rubber over key wear points
  • • 16 Inches in height
  • • Removable PU Footbed with Memory Foam
  • • Heavy-duty YKK side zipper
  • • 1,200 grams of 3M Thinsulate insulation
  • • Rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.