Women's Western Boot, 7 M, Steel Toe Toe, 11 in H, Brown, RKW0443

  • Mfr # RKW0443

  • Zoro # G715702296


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
RKW0443
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0443
Zoro #
G715702296
UPC #
193715564407
Country of Origin
China

Dimensions

Size
7
Width
M
Height
11 in
Footwear Width
M

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
RKW0443
Toe Type
Steel Toe
Outsole Material
Rubber
Footwear Construction Type
Cement

Description

The 11" Rocky Women's MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. Added steel toe protects your feet around livestock and machinery. Waterproof full grain leather combined with all around recycled waterproofing by Rocky, assures to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This boot meets ASTM F2413 protective toe and electrical hazard standards.


  • 11 Inches in height
  • Expansion Fit Seam for easy on and off
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
  • Double Stitch Flex Welt Construction
  • Fiberglass shank
  • Waterproof Full Grain Leather

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.