Worksmart, Men's 11 in Composite Toe Western Work Boot, Dark Brown, 12, W, RKW0385

  • Mfr # RKW0385

  • Zoro # G012162434


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKW0385
Series
Worksmart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0385
Zoro #
G012162434
UPC #
193715324797
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
11 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKW0385
Series
Worksmart
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather

Description

Ready to take on the day, these men's Rocky Worksmart western work boots tackle any job with full grain SPR leather. The tough direct attached rubber and polyurethane outsole that is oil , slip , and abrasion resisting keeps you safe while the unlined shaft keeps you cool. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. Take on the day with comfort and protection with the Rocky WorkSmart Collection. Buy your pair of these western styled Rocky wellingtons today.


  • • Direct-Attached Rubber/ PU Oil, Slip, & Abrasion Resisting Outsole
  • • Guaranteed Rocky Waterproof construction
  • • Waterproof Full Grain SPR Leather
  • • Rocky Rebound Footbed
  • • Expansion Fit Seam for easy on and off
  • • Fiberglass shank
  • • Square toe
  • • ASTM F2413 protective toe classification
  • • ASTM F2413 Electrical Hazard Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.