Shop ROCKY
See all product information
Create Account
Worksmart, Men's 5 in Composite Toe Work Boot, Brown, 10, W, RKK0266
Mfr # RKK0266
Zoro # G1250202
product price:Â $137.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0266
Series
Worksmart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0266
- Zoro #
- G1250202
- UPC #
- 718562928181
- Country of Origin
- China
Dimensions
- Size
- 10
- Footwear Width
- W
- Height
- 5 in
Details
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- RKK0266
- Series
- Worksmart
- Waterproof
- Yes
- Upper Material
- Full Grain Leather
- Metatarsal Guard
- Internal
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil and slip resistant rubber/ PU outsoles, internal met guards, and high abrasion toe caps for additional durability and protection. Wet environments are not a problem with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it the most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with the WORKSMART collection by Rocky.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.