
Worksmart, Men's 5 in Composite Toe Work Boot, Brown, 9.5, M, RKK0266
Mfr # RKK0266
Zoro # G1219186
product price: $137.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0266
Series
Worksmart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0266
Zoro #
G1219186
UPC #
718562928037
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
M
Height
5 in
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0266
Series
Worksmart
Waterproof
Yes
Metatarsal Guard
Internal
Upper Material
Full Grain Leather
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil and slip resistant rubber/ PU outsoles, internal met guards, and high abrasion toe caps for additional durability and protection. Wet environments are not a problem with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it the most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with the WORKSMART collection by Rocky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.