Worksmart, Men's 6 in Composite Toe Toe Work Boot, Crazy Horse, 13, M, RKK0481
- Mfr # RKK0481
- Zoro # G115703619
Key Features
Specifications
Details
- MFR #
- RKK0481
- Zoro #
- G115703619
- UPC #
- 193715563271
- Country of Origin
- Dominican Republic
- Item
- Work Boot
- Toe Type
- Composite Toe
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0481
- Series
- Worksmart
- Waterproof
- Yes
- Outsole Material
- TPU
- Footwear Construction Type
- Injection
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 6 in
Description
Ready to take on the day, this rugged 6" lace-up composite toe and internal MET guard Worksmart boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil- & slip-resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around recycled waterproofing construction by Rocky, sure to keep your feet dry and protected when you need it most. Our Rocky Air-Port Lite Sponge PU Footbed with memory foam is a high-performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2413 protective toe, electrical hazard, and protective metatarsal standards.
- Internal MET Guard
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Fiberglass shank
- Waterproof Full Grain 2.0mm Leather
- 6 Inches in height
- Guaranteed Rocky® Recycled Waterproof Construction
- ASTM F2413 metatarsal guard standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.