Worksmart, Men's 6 in Composite Toe Toe Work Boot, Crazy Horse, 7.5, M, RKK0481

  • Mfr # RKK0481

  • Zoro # G115702889


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0481
Series
Worksmart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0481
Zoro #
G115702889
UPC #
193715563172
Country of Origin
Dominican Republic

Dimensions

Size
7.5
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0481
Series
Worksmart
Waterproof
Yes
Footwear Construction Type
Injection
Outsole Material
TPU

Description

Ready to take on the day, this rugged 6" lace-up composite toe and internal MET guard Worksmart boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil- & slip-resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around recycled waterproofing construction by Rocky, sure to keep your feet dry and protected when you need it most. Our Rocky Air-Port Lite Sponge PU Footbed with memory foam is a high-performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2413 protective toe, electrical hazard, and protective metatarsal standards.


  • Internal MET Guard
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Fiberglass shank
  • Waterproof Full Grain 2.0mm Leather
  • 6 Inches in height
  • Guaranteed Rocky® Recycled Waterproof Construction
  • ASTM F2413 metatarsal guard standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.