Worksmart, Men's 6 in Men's Toe Work Boot, Crazy Horse, 11, W, RKK0458
- Mfr # RKK0458
- Zoro # G512161166
Key Features
Specifications
Product Information
- MFR #
- RKK0458
- Zoro #
- G512161166
- UPC #
- 193715521097
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11
- Footwear Width
- W
- Height
- 6 in
Details
- Item
- Work Boot
- Toe Type
- Men's
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0458
- Series
- Worksmart
- Waterproof
- Yes
- Upper Material
- Leather
- Outsole Material
- TPU
Description
Ready to take on the day, this rugged 6in lace up composite toe work boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil & slip resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around waterproofing by Rocky, guaranteed to keep your feet dry and protected when you need it most. Our Rocky Air Port Lite Sponge PU Footbed with memory foam is a high performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2413 protective toe and electrical hazard standards.
- • ASTM F2413 Electrical Hazard Standard
- • ASTM F2413 protective toe classification
- • 6 Inches in height
- • Direct-Attached TPU oil & slip resisting outsole with PU midsole
- • Fiberglass shank
- • Guaranteed Rocky Waterproof construction
- • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- • Waterproof Full Grain 2.0mm Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.