Zoro Homepage

Worksmart, Waterproof Work Boot, 9.5 M, 6 in Height, Crazy Horse

  • Mfr # RKK0457

  • Zoro # G712161478


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Crazy Horse
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0457
Zoro #
G712161478
UPC #
193715521196
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Footwear Width
M
Height
6 in

Details

Item
Waterproof Work Boot
Material
Leather
Color
Crazy Horse
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
Worksmart
Style Number
RKK0457
Electrical Hazard Rated
Yes
Outsole Material
TPU

Description

Ready to take on the day, this rugged 6in lace up work boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil & slip resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around waterproofing by Rocky, guaranteed to keep your feet dry and protected when you need it most. Our Rocky Air Port Lite Sponge PU Footbed with memory foam is a high performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2892 electrical hazard standard.


  • • ASTM F2892 electrical hazard standard
  • • Direct-Attached TPU oil & slip resisting outsole with PU midsole
  • • 6 Inches in height
  • • Fiberglass shank
  • • Guaranteed Rocky Waterproof construction
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • Waterproof Full Grain 2.0mm Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.