
Youth Kids Waterproof Insulated Boots, 5.5 M, Split Suede, Nylon, 5 in Height
Mfr # FQ0003710
Zoro # G1286027
product price:Â $64.99
/prKey Features
Color
Brown and Mossy Oak BU Country
Toe Type
Plain
Footwear Width
M
Height
5 in
Upper Material
Split Suede, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0003710
Zoro #
G1286027
UPC #
885192903724
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
M
Height
5 in
Details
Item
Kids Waterproof Insulated Boots
Color
Brown and Mossy Oak BU Country
Toe Type
Plain
Upper Material
Split Suede, Nylon
Closure Type
Lace Up
Gender
Youth
Style Number
FQ0003710
Outsole Material
TPR
Description
This Rocky kid's outdoor boot is styled to resemble and be just as durable as an adult's hunting boot. The upper has been crafted from a combination of brown split-suede leather, extraordinarily-strong nylon (900 Denier) and it has a Mossy Oak Infinity camouflage print so that they can blend in with the woods. The kid's boot also has a lace-up design on its upper, this will make their feet feel secure within the footwear and allow them to adjust the fit. In the past you would worry about your child coming into contact with puddles, wet grass, creeks, or even snow because you feared that their boots would end up getting soaked. This kid's boot is little different; it has been made with Rocky waterproof construction, which serves as a guarantee that these boots will remain completely dry. During the colder months of the year, you'll love that your child is wearing this footwear because it has 800 grams of Thinsulate Ultra Insulation. The insulation is lightweight, so it won't weigh the boots down or disrupt the fit, but your child's feet will be kept warm while they are outdoors. The TPR rubber outsole offers reliable traction, which allows your child to have stable footing as they are walking on uneven ground throughout the countryside. With its durable materials, waterproof protection and reliable warmth, this Rocky Kid's Waterproof Insulated Outdoor Boot (#3710) is an excellent option for your child.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.