Zoro Homepage

Youth Pull On Boot, 5.5 M, 16 in H, Mossy Oak Bottom Land

  • Mfr # RKS0662Y

  • Zoro # G515702212


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Mossy Oak Bottom Land
Outsole Material
Rubber
Waterproof
Yes
Gender
Youth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0662Y
Zoro #
G515702212
UPC #
193715574871
Country of Origin
Dominican Republic

Dimensions

Size
5.5
Width
M
Height
16 in

Details

Item
Pull On Boot
Color
Mossy Oak Bottom Land
Outsole Material
Rubber
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe

Description

The Rocky Spike 16" kids snake boot will keep your little one's feet protected no matter the adventure. Waterproof full grain leather with 900 denier Cordura and our sure Rocky Recycled Waterproof Construction will allow for the environment to lead their path without getting soggy feet. Add in 16 inches of high abrasion Mossy Oak Bottomlands covered snake guard for protection you can trust while they are out in the brush. YKK back zippers provide a comfortable fit around their calf while keeping a tight seal to prevent any water leakage. Our Rocky Rebound footbed and rubber outsole allow for comfort and traction on rugged terrain.


  • Rubber outsole
  • 16 Inches in height
  • Rocky Rebound Footbed
  • Waterproof full grain leather with 900 denier Cordura®
  • Guaranteed Rocky® Recycled Waterproof Construction
  • YKK Back zipper for easy on and off
  • 16 Inches of Snake Proof Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.