Shop ROCKY
See all product information
Create Account
Youth Western Boot, 1.5 M, 8 in H, Brown and Bone
- Mfr # RKW0462C
- Zoro # G515704179
product price:
$
89.99
/pr
Key Features
Width
M
Outsole Material
Rubber
Waterproof
No
Height
8 in
Toe Type
Plain Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKW0462C
- Zoro #
- G515704179
- UPC #
- 193715626280
- Country of Origin
- China
- Item
- Western Boot
- Color
- Brown and Bone
- Outsole Material
- Rubber
- Waterproof
- No
- Toe Type
- Plain Toe
- Gender
- Youth
Dimensions
- Size
- 1.5
- Width
- M
- Height
- 8 in
Description
The 8" Rocky kids' MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam, this square toe boot keeps little feet happy and energized. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving kids a stable platform that helps reduce foot fatigue and discomfort for all day play.
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- 8 Inches in height
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Double Stitch Flex Welt Construction
- Full-grain leather foot
- Fiberglass shank
- Square toe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.