Youth Western Boot, 3 M, 8 in H, Brown and Orange

  • Mfr # RKW0463C

  • Zoro # G315704485


product price:  $89.99
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0463C
Zoro #
G315704485
UPC #
193715626075
Country of Origin
China

Dimensions

Size
3
Width
M
Height
8 in

Details

Item
Western Boot
Color
Brown and Orange
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth

Description

The 8" Rocky kids' MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam, this square toe boot keeps little feet happy and energized. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving kids a stable platform that helps reduce foot fatigue and discomfort for all day play.


  • 8 Inches in height
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Full-grain leather foot
  • Double Stitch Flex Welt Construction
  • Fiberglass shank
  • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
  • Square toe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.