
Youth Western Boot, 9.5 M, 8 in H, Brown and Bone
Mfr # RKW0462C
Zoro # G115704197
product price: $89.99
/pr
Free Shipping & Returns
Key Features
Width
M
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKW0462C
Zoro #
G115704197
UPC #
193715626181
Country of Origin
China
Dimensions
Size
9.5
Width
M
Height
8 in
Details
Item
Western Boot
Color
Brown and Bone
Outsole Material
Rubber
Waterproof
No
Toe Type
Plain Toe
Gender
Youth
Description
The 8" Rocky kids' MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam, this square toe boot keeps little feet happy and energized. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving kids a stable platform that helps reduce foot fatigue and discomfort for all day play.
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- 8 Inches in height
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Double Stitch Flex Welt Construction
- Full-grain leather foot
- Fiberglass shank
- Square toe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.