
1 FT MICRO USB CBL USB A TO RT
Mfr # Y10C216-B1
Zoro # G615732126
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
End 2 Connection Type
Micro USB Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor
Copper
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C216-B1
Zoro #
G615732126
UPC #
810606031137
Country of Origin
China
Details
End 2 Connection Type
Micro USB Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor
Copper
Cable Type
USB
Item
Data Transfer Cable
Features
Charging, Right-angled Connector
Product Line
Premium
Environmentally Friendly
Yes
Shielding
Yes
Device Supported
PDA, Smartphone, GPS, Digital Camera, Tablet PC
End 1 Connection Type
USB Type A - Male
Connector on First End Details
USB Type A - Male
Connector on Second End Details
Micro USB Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.