
1 FT VGA TO 2X VGA VIDEO SPLIT
Mfr # Y10A209-B1
Zoro # G316006717
product price: $6.99
/eaKey Features
Color
Black
Cable Characteristic
Splitter Cable
Device Supported
PC, Monitor, Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
2 x 15-pin HD-15 VGA - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A209-B1
Zoro #
G316006717
UPC #
810606031397
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Color
Black
Cable Characteristic
Splitter Cable
Device Supported
PC, Monitor, Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
2 x 15-pin HD-15 VGA - Female
Cable Type
VGA
Environmentally Friendly
Yes
Finish
Gold
Connection A
1 x 15-pin HD-15 VGA - Male
Item
Video Cable
Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.