Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 PORT USB TO NULL MODEM RS232

  • Mfr # Y10C225-B1

  • Zoro # G815836228


product price: $20.19
/ea

Key Features

Conductor
Copper
Product Line
Premium
Color
Black
Environmentally Friendly
Yes
Connector Type on First End
DB-9 Serial - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C225-B1
Zoro #
G815836228
UPC #
810606031229
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Data Transfer Cable
Conductor
Copper
Product Line
Premium
Color
Black
Environmentally Friendly
Yes
Connector Type on First End
DB-9 Serial - Female
Connector Type on Second End
USB Type A - Male
Cable Type
DB-9/USB
Connector on First End Details
1 x 9-pin DB-9 Serial - Female
Device Supported
Monitor
Connector on Second End Details
1 x USB Type A - Male
Includes
5ft 1 Port USB to Null Modem RS232 DB9 Serial DCE Adapter Cable with FTDI, 1 x Driver CD, 1 x Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.