Zoro Homepage

10 FT 3M CISCO USB CONSOLE CABLE - USB TO RJ45 ROLLOVER CABLE - FIRST END: 1 X

  • Mfr # Y10C893-B1

  • Zoro # G715658401


product price: $15.15
/ea

Key Features

End 2 Connection Type
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Material
Plastic
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C893-B1
Zoro #
G715658401
UPC #
810136922301
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.9 in

Details

End 2 Connection Type
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Material
Plastic
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Item
Network Cable
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Device Supported
Desktop Computer, Router, Console, Computer, Server, Network Device, Network Firewall, Switch, Notebook
Cable Type
RJ-45/USB
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.