
100W SMART USB-C POWER ADAPTER
Mfr # Y10A247-W1
Zoro # G414877929
product price: $30.55
/eaKey Features
Max. Output
100 W
Width
2.7 in
USB Type-C
Yes
Output Voltage
9 V DC, 15 V DC, 5 V DC, 20 V DC
Universal Adapter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A247-W1
Zoro #
G414877929
UPC #
810606035104
Country of Origin
Viet Nam
Dimensions
Width
2.7 in
Depth
1.2 in
Height
2.8 in
Details
Item
AC Adapter
Max. Output
100 W
USB Type-C
Yes
Output Voltage
9 V DC, 15 V DC, 5 V DC, 20 V DC
Universal Adapter
Yes
Compatibility
96W Chromebook,HP,Dell,Lenovo Laptops with USB-C charging up to 100W Power requirement Apple Products: MacBook Air (M1,2020),MacBook Air (Retina,13-inch,2020),MacBook Air (Retina,13-inch,2018 - 2019),MacBook Pro (13-inch,M1,2020),MacBook Pro (13-inch,2020),MacBook Pro (13-inch,2016 - 2019),MacBook (Retina,12-inch,Early 2015 - 2017),MacBook Retina,12-inch,(early 2015 to 2017),Air Retina,13-inch,(2018 or later),Pro 15-inch,(2016 to 2019),Pro 16-inch,(2019),Pro 16-Inch M1 (2020)
Device Supported
Chromebook, MacBook Air, Tablet, MacBook, MacBook Pro, iPad, iPhone, USB Type C Device, Phone
Max. Output Current
5A
Color
White
Input Voltage
230 V AC, 120 V AC
Compatible Devices
iPhone, MacBook Pro, USB Type C Device, iPad, Phone, Tablet, MacBook, Chromebook, MacBook Air
Maximum Output Power
100 W
Maximum Output Current
5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.