Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100W USB-C POWER ADAPTER AC CHARGER

  • Mfr # Y10A274-B1

  • Zoro # G714885488


product price: $47.15
/ea

Key Features

Max. Output
100 W
Rugged
Yes
Compatibility
Mac Models: MacBook Air (M2, 2022), MacBook Air (M1, 2020), MacBook Air (Retina, 13inch, 2020), MacBook Air (Retina, 13-inch, 2018 - 2019), MacBook Pro (13-inch, M2, 2022), MacBook Pro (13-inch, M1, 2020), MacBook Pro (13-inch, 2020), MacBook Pro (13-inch, 2016 - 2019), MacBook Pro (14-inch, 2021), MacBook Pro (16-inch, 2019), MacBook Pro (15-inch, 2016 - 2019), MacBook (Retina, 12-inch, Early 2015 - 2017) Laptop And ChromeBook Models: Lenovo, HP, Dell, Samsung, Toshiba with USB-C up to 65W Microsoft Surface Models: Surface Pro 7+, Surface Laptop 4, Surface Go 3, Surface Pro 8, Surface Laptop Go, Surface Book 2, Surface Book, Surface Laptop 3, Surface Laptop 2, Surface Laptop, Surface Pro X, Surface Pro 7, Surface Pro 6, Surface Pro (5th Gen), Surface Pro 4, Surface Pro 3, Surface Go 2, Surface Go Tablets: iPad, iPad Pro
Universal Adapter
Yes
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A274-B1
Zoro #
G714885488
UPC #
810606038099
Country of Origin
China

Dimensions

Height
4.6 in
Width
2.8 in
Depth
1 in

Details

Item
AC Adapter
Max. Output
100 W
Rugged
Yes
Compatibility
Mac Models: MacBook Air (M2, 2022), MacBook Air (M1, 2020), MacBook Air (Retina, 13inch, 2020), MacBook Air (Retina, 13-inch, 2018 - 2019), MacBook Pro (13-inch, M2, 2022), MacBook Pro (13-inch, M1, 2020), MacBook Pro (13-inch, 2020), MacBook Pro (13-inch, 2016 - 2019), MacBook Pro (14-inch, 2021), MacBook Pro (16-inch, 2019), MacBook Pro (15-inch, 2016 - 2019), MacBook (Retina, 12-inch, Early 2015 - 2017) Laptop And ChromeBook Models: Lenovo, HP, Dell, Samsung, Toshiba with USB-C up to 65W Microsoft Surface Models: Surface Pro 7+, Surface Laptop 4, Surface Go 3, Surface Pro 8, Surface Laptop Go, Surface Book 2, Surface Book, Surface Laptop 3, Surface Laptop 2, Surface Laptop, Surface Pro X, Surface Pro 7, Surface Pro 6, Surface Pro (5th Gen), Surface Pro 4, Surface Pro 3, Surface Go 2, Surface Go Tablets: iPad, iPad Pro
Universal Adapter
Yes
Standards
UL (E360067), FCC, CE
Device Supported
iPhone, Tablet, MacBook, Notebook, Chromebook, iPad, USB Type C Device, Cellular Phone, Smartphone
Color
Black
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Output Voltage
20 V DC, 9 V DC, 15 V DC, 12 V DC, 5 V DC
Includes
AC Power Cord, Attached USB-C Cable, User Guide
USB Type-C
Yes
Max. Output Current
5A
Package Contents
100W Smart USB-C Laptop Power Adapter Charger AC Power Cord Attached USB-C Cable User Guide
Maximum Output Power
100 W
Certifications & Standards
UL (E360067)FCCCE
Compatible Devices
Notebook, Tablet, Chromebook, USB Type C Device, MacBook, Cellular Phone, Smartphone, iPad, iPhone
Maximum Output Current
5 A
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.