
12U WALL MOUNT NETWORK RACK SOLIDRACK-BLACK
Mfr # Y10E028-B1
Zoro # G314909782
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Material
SPCC, Steel
Width
20.5 in
Depth
28.1 in
Height
25.8 in
Rack Type
Open Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E028-B1
Zoro #
G314909782
UPC #
810606039652
Country of Origin
China
Dimensions
Width
20.5 in
Depth
28.1 in
Height
25.8 in
Rack Width
19 in
Rack Height
12U
Rack Depth
28.15 in
Details
Item
Rack Mount Bracket
Material
SPCC, Steel
Rack Type
Open Frame
Static/Stationary Weight Capacity
85 lb
Package Contents
12U Wall Mount Server Rack- Equipment Rack - 12 - 20 in. Depth, 2 x Vertical Rails, 2 x Front Horizontal Brackets, 2 x Rear Horizontal Brackets, 16 x Assembly Screws, 24 x Bolts, 24 x Flat Washers, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x Plastic Washers, 1 x Instruction Manual
Environmentally Friendly
Yes
Assembly Required
Yes
Features
Adjustable Depth, Heavy Duty, Adjustable Mounting Rails
Rack Post Quantity
2
Maximum Weight Capacity
85 lb
Color
Black
Application
Patch Panel, Server, UPS, Network Equipment, LAN Switch, A/V Equipment
Mounting
Wall
Product Line
SolidRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.