Zoro Homepage

140W SMART USB-C AC POWER ADAPTER -COMPA

  • Mfr # Y10A298-B1

  • Zoro # G314877807


product price: $52.99
/ea

Key Features

Max. Output
140 W
Max. Input Current
1.80 A
Input Voltage
230V AC, 120V AC
Features
Overcurrent Protection, Short Circuit Protection, Overheat Protection, LED Indicator, Over Temperature Protection, Circuit Protection, Overload Protection, Compact, Overvoltage Protection, Portable
Brand Compatibility
Apple, Compaq, Dell, Lenovo, Asus, HP, Microsoft, IBM, Samsung, Acer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A298-B1
Zoro #
G314877807
UPC #
810136920505
Country of Origin
China

Dimensions

Width
2.8 in
Depth
1 in
Cable Length
6.56 ft
Height
4.6 in

Details

Item
AC Adapter
Max. Output
140 W
Max. Input Current
1.80 A
Input Voltage
230V AC, 120V AC
Features
Overcurrent Protection, Short Circuit Protection, Overheat Protection, LED Indicator, Over Temperature Protection, Circuit Protection, Overload Protection, Compact, Overvoltage Protection, Portable
Brand Compatibility
Apple, Compaq, Dell, Lenovo, Asus, HP, Microsoft, IBM, Samsung, Acer
Includes
AC Power Cord , Attached USB-C Cable , User Guide
Color
Black
Max. Output Current
5A
Output Voltage
28V DC, 12V DC, 9V DC, 20V DC, 15V DC, 5V DC
Device Supported
Notebook, Cart, MacBook Air, MacBook, Tablet PC, Charging Station, MacBook Pro, Mac Pro, Desktop PC, USB Type C Device, iPhone, Smartphone, Cellular Phone, Chromebook, Mac Studio
USB Type-C
Yes
Compatibility
Apple Mac Models:MacBook Air (15-inch, M2, 2023), MacBook Air (13-inch, M2, 2022), MacBook Air (M1, 2020), MacBook Air (Retina, 13-inch, 2020), MacBook Air (Retina, 13-inch, 2018 - 2019), MacBook Pro (13-inch, M2, 2022), MacBook Pro (13-inch, M1, 2020), MacBook Pro (13-inch, 2020), MacBook Pro (13-inch, 2016 - 2019), MacBook Pro (14-inch, 2021), MacBook Pro (16-inch, 2023), MacBook Pro (15-inch, 2016 - 2019), MacBook (Retina, 12-inch, Early 2015 - 2017)Apple iPhone Models:iPhone 15 Pro, iPhone 15 Pro Max, iPhone 15, iPhone 15 PlusMicrosoft Surface Models:Surface Pro 7, Surface Laptop 4, Surface Go 3, Surface Pro 8, Surface Laptop Go, Surface Book 2, Surface Book, Surface Laptop 3, Surface Laptop 2, Surface Laptop, Surface Pro X, Surface Pro 7, Surface Pro 6, Surface Pro (5th Gen), Surface Pro 4, Surface Pro 3, Surface Go 2, Surface Go
Frequency
50/60 Hz
Standards
ULE 360067, FCC, CE
Rugged
Yes
Universal Adapter
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.