
140W USB-C POWER ADAPTER AC CHARGER
Mfr # Y10A271-W1
Zoro # G014885539
product price: $64.79
/eaKey Features
Max. Output
140 W
Color
White
USB Type-C
Yes
Depth
1.2 in
Compatibility
Chromebook,HP Notebooks,Dell Notebooks,Lenovo Notebooks,Samsung Galaxy,Google Pixel Apple Products: MacBook Air (M2,2022),MacBook Air (M1,2020),MacBook Air (Retina,13-inch,2020),MacBook Air (Retina,13-inch,2018 - 2019),MacBook Pro (13-inch,M2,2022),MacBook Pro (13-inch,M1,2020),MacBook Pro (13-inch,2020),MacBook Pro (13-inch,2016 - 2019),MacBook Pro (14-inch,2021),MacBook Pro (16-inch,2021),MacBook Pro (16-inch,2019),MacBook Pro (15-inch,2016 - 2019),MacBook (Retina,12-inch,Early 2015 - 2017)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A271-W1
Zoro #
G014885539
UPC #
810606038020
Country of Origin
Viet Nam
Dimensions
Depth
1.2 in
Width
3 in
Height
3 in
Details
Item
Power Adapter
Max. Output
140 W
Color
White
USB Type-C
Yes
Compatibility
Chromebook,HP Notebooks,Dell Notebooks,Lenovo Notebooks,Samsung Galaxy,Google Pixel Apple Products: MacBook Air (M2,2022),MacBook Air (M1,2020),MacBook Air (Retina,13-inch,2020),MacBook Air (Retina,13-inch,2018 - 2019),MacBook Pro (13-inch,M2,2022),MacBook Pro (13-inch,M1,2020),MacBook Pro (13-inch,2020),MacBook Pro (13-inch,2016 - 2019),MacBook Pro (14-inch,2021),MacBook Pro (16-inch,2021),MacBook Pro (16-inch,2019),MacBook Pro (15-inch,2016 - 2019),MacBook (Retina,12-inch,Early 2015 - 2017)
Input Voltage
120 V AC, 230 V AC
Device Supported
iPad, USB Type C Device, MacBook Air, Tablet, Chromebook, iPhone, MacBook, MacBook Pro, Smartphone
Output Voltage
5 V DC, 9 V DC, 20 V DC, 15 V DC, 12 V DC, 28 V DC
Max. Output Current
5A
Compatible Devices
MacBook Pro, Chromebook, MacBook, Tablet, Smartphone, MacBook Air, iPad, USB Type C Device, iPhone
Maximum Output Current
5 A
Maximum Output Power
140 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.