
18IN INTERNAL 5 PIN USB IDC MO
Mfr # Y10C211-B1
Zoro # G915732116
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Color
Black
Connector on First End Details
5-pin IDC USB Header - Female
Cable Type
EIDE/IDE
Environmentally Friendly
Yes
Device Supported
Expansion Card, Motherboard, Card Reader
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C211-B1
Zoro #
G915732116
UPC #
810606031090
Country of Origin
China
Details
Color
Black
Connector on First End Details
5-pin IDC USB Header - Female
Cable Type
EIDE/IDE
Environmentally Friendly
Yes
Device Supported
Expansion Card, Motherboard, Card Reader
Product Line
Premium
Connector on Second End Details
5-pin IDC USB Header - Female
End 1 Connection Type
IDC USB Header - Female
Conductor
Copper
Item
Data Transfer Cable
End 2 Connection Type
IDC USB Header - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.