Zoro Homepage

18U OPEN FRAME RACK ADJUSTABLE DEPTH- BLACK

  • Mfr # Y10E023-B1

  • Zoro # G314909881


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
23.6 in
Depth
41.3 in
Height
35.6 in
Rack Height
18U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E023-B1
Zoro #
G314909881
UPC #
810606039607
Country of Origin
China

Dimensions

Width
23.6 in
Depth
41.3 in
Height
35.6 in
Rack Height
18U
Rack Width
19 in
Rack Depth
41.30 in

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Rack Type
Open Frame
Assembly Required
Yes
Environmentally Friendly
Yes
Package Contents
SolidRack 18U Open Frame Rack - 4 Post - Adjustable Depth, 4 x Caster, 2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Top Bracket, 2 x Base Bracket, 18 x M6 Flange Nut, 18 x M6 Flat Washer, 18 x M6 Hex Screw, 8 x Cable Management Hook, 8 x Hook Mounting Screw, 8 x Corner Section, 4 x Center Section, 4 x Leveling Feet, 4 x Grounding Wire, 4 x Philips Head Screw, 4 x Locking Washer, 1 x 10mm Wrench, 1 x 13mm Wrench, 1 x Philips Head Screwdriver, 24 x M6 Screw, 24 x M6 Plastic Washer, 24 x M6 Cage Nut, 50 x M8 Flat Washer, 50 x M8 Hex Screw, 1 x Manual
Rack Post Quantity
4
Static/Stationary Weight Capacity
1200 lb
Features
Cable Management, Adjustable Mounting Rails, Heavy Duty, Casters, Adjustable Depth, Leveling Feet
Application
A/V Equipment, Server, Patch Panel, UPS, KVM Switch, LAN Switch
Mounting
Floor Standing
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Product Line
SolidRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.