19IN 2U BLANKING PANEL - INCLUDES MOUNTING HARDWARE - HEAVY-DUTY COLD ROLLED BLA
Mfr # Y10E076-B1
Zoro # G521707355
product price: $19.49
/eaKey Features
Height
0.4 in
Color
Black Powder Coat
Device Supported
Rack, Server Cabinet
Depth
3.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E076-B1
Zoro #
G521707355
UPC #
810136921380
Country of Origin
China
Dimensions
Height
0.4 in
Depth
3.5 in
Compatible Rack Height
2U
Width
19 in
Details
Color
Black Powder Coat
Device Supported
Rack, Server Cabinet
Environmentally Friendly
Yes
Material
SPCC, Cold Rolled Steel
Package Contents
Premium 2U Rack Blank Panel for 19in Server Racks and Cabinets, 1 x Package of M6 Screws and Cage Nuts (4 sets)
Item
Blanking Panel
Certifications & Standards
EIA RS-310-C
Description
CK STEEL BLANKING PANEL - 1 PACK - EIA COMPLIANT - BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.