19IN 4U BLANKING PANEL - INCLUDES MOUNTING HARDWARE - HEAVY-DUTY COLD ROLLED BLA
Mfr # Y10E075-B1
Zoro # G121707069
product price: $26.39
/eaKey Features
Depth
7 in
Certifications & Standards
EIA-310
Height
0.4 in
Environmentally Friendly
Yes
Material
Cold Rolled Steel, SPCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E075-B1
Zoro #
G121707069
UPC #
810136921373
Country of Origin
China
Dimensions
Depth
7 in
Height
0.4 in
Compatible Rack Height
4U
Width
19 in
Details
Certifications & Standards
EIA-310
Environmentally Friendly
Yes
Material
Cold Rolled Steel, SPCC
Device Supported
Rack, Server Cabinet
Package Contents
4U Blank Panel, 4 x M6 Screws, 4 x M6 Cage Nuts
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Blanking Panel
Description
CK STEEL BLANKING PANEL - 1 PACK - ROHS - EIA COMPLIANT - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.