Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U UNIV VENTED RACK MOUNT SHEL

  • Mfr # Y10E017-B1

  • Zoro # G015871494


product price: $33.39
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
1U
Maximum Weight Capacity
44.09 lb
Package Contents
Rack Shelf, Mounting Hardware
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E017-B1
Zoro #
G015871494
UPC #
810606037931
Country of Origin
China

Dimensions

Rack Height
1U
Depth
13.8 in
Rack Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
44.09 lb
Package Contents
Rack Shelf, Mounting Hardware
Features
Vented
Color
Black
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Material
Cold-rolled Steel (CRS)
Rack Type
Open Frame
Item
Rack Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.