Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U UNIV VENTED RACK MOUNT SHEL

  • Mfr # Y10E019-B1

  • Zoro # G115871509


product price: $41.19
/ea

Key Features

Package Contents
Rack Shelf, Mounting Hardware
Material
Cold-rolled Steel (CRS)
Form Factor
Rack-mountable
Rack Type
Open Frame
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E019-B1
Zoro #
G115871509
UPC #
810606037955
Country of Origin
China

Dimensions

Rack Width
19 in
Depth
17.7 in
Rack Height
1U

Details

Package Contents
Rack Shelf, Mounting Hardware
Material
Cold-rolled Steel (CRS)
Form Factor
Rack-mountable
Rack Type
Open Frame
Item
Rack Shelf
Environmentally Friendly
Yes
Features
Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
66.14 lb
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.