Zoro Homepage

1U UNIVERSAL ADJUSTABLE MOUNTING DEPTH STEEL RACK SHELF - 265LBS (120KG) MAX WEI

  • Mfr # Y10E077-B1

  • Zoro # G521696635


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Package Contents
Rack Shelf, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 1 x Instruction Manual, 8 x M6x12 mm Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washer, 8 x M6x12mm Mounting Bracket Screws
Material
SPCC, Cold-rolled Steel (CRS)
Width
19.2 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E077-B1
Zoro #
G521696635
UPC #
810136921397
Country of Origin
China

Dimensions

Width
19.2 in
Rack Width
19 in
Length
27.6 in
Rack Height
1U
Height
1.7 in

Details

Color
Black
Item
Rack Shelf
Package Contents
Rack Shelf, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 1 x Instruction Manual, 8 x M6x12 mm Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washer, 8 x M6x12mm Mounting Bracket Screws
Material
SPCC, Cold-rolled Steel (CRS)
Static/Stationary Weight Capacity
265 lb
Ventilation
Yes
Features
Adjustable Depth, Heavy Duty, Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable

Description

GHT - 27.6IN 700MM DEEP - 19IN RACKS - ADJUSTABLE FROM 495-948MM

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.