Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U Universal Vertical Server Rack Cable Management D-Ring Hook - 1.8H x 4 L 44.6x101mm -

  • Mfr # Y10E051-B1

  • Zoro # G016470696


product price: $10.29
/ea

Key Features

Length
4 in
Color
Black
Cable Manager Type
D-ring
Width
1.77 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E051-B1
Zoro #
G016470696
UPC #
810606000000
Country of Origin
China

Dimensions

Length
4 in
Width
1.77 in
Rack Height
1U
Height
1.76 in

Details

Item
Cable Tying
Color
Black
Cable Manager Type
D-ring
Environmentally Friendly
Yes
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

1U Universal Vertical Server Rack Cable Management D-Ring Hook - 1.8H x 4 L 44.6x101mm - Steel - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.