Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-IN-1 MINI DP TO HDMI 4K 30 HZ OR VGA

  • Mfr # Y10A261-B1

  • Zoro # G614883553


product price: $13.85
/ea

Key Features

Color
Black
Cable Length
5.90 in
Width
1.7 in
Material
Copper
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A261-B1
Zoro #
G614883553
UPC #
810606037450
Country of Origin
Viet Nam

Dimensions

Cable Length
5.90 in
Width
1.7 in
Height
0.6 in
Length
2.4 in

Details

Color
Black
Item
A/V Adapter
Material
Copper
Features
Active, HDCP, Extended Display Identification Data (EDID), Plug and Play
Green Environmental Attribute
Environmentally Friendly
Includes
Mini DisplayPort to HDMI/VGA Adapter, Instruction Manual - Online
Adapter Type
HDMI/Mini DisplayPort/VGA
Maximum Resolution Supported
3840 x 2160
Package Contents
Mini DisplayPort to HDMI/VGA Adapter, Instruction Manual - Online
Connector on First End Details
(1) 20-Pin Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
15-Pin HD-15 VGA - Female, (1) 19-Pin HDMI Digital Audio/Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.