
20W SMART USB-C POWER ADAPTER
Mfr # Y10A256-W1
Zoro # G614878559
product price: $17.15
/eaKey Features
Max. Output
20 W
Max. Output Current
3A
Height
1.6 in
Compatibility
Apple Products:iPad AiriPad ProiPhone 8, 10, 11, 12, 13 & 14Any USB-C enabled device up to 20W charging
Device Supported
iPad Air, iPhone, USB Type C Device, iPad Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A256-W1
Zoro #
G614878559
UPC #
810606035241
Country of Origin
Viet Nam
Dimensions
Height
1.6 in
Depth
1.8 in
Width
0.9 in
Details
Item
Power Adapter
Max. Output
20 W
Max. Output Current
3A
Compatibility
Apple Products:iPad AiriPad ProiPhone 8, 10, 11, 12, 13 & 14Any USB-C enabled device up to 20W charging
Device Supported
iPad Air, iPhone, USB Type C Device, iPad Pro
Standards
UL, CE, FCC
Output Voltage
9 V DC, 12 V DC, 5 V DC
Color
White
Green Environmental Attribute
Environmentally Friendly
Universal Adapter
Yes
Features
Overvoltage Protection, Overload Protection, Overcurrent Protection, Short Circuit Protection, Over Temperature Protection
Rugged
Yes
Input Voltage
240 V AC, 120 V AC
USB Type-C
Yes
Maximum Output Current
3 A
Compatible Devices
iPad Air, iPhone, iPad Pro, USB Type C Device
Environmentally Friendly
Yes
Maximum Output Power
20 W
Certifications & Standards
ULCEFCC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.