
2U Horizontal Finger Metal Duct Rack Cable Management Panel with Cover for 19 Network Rack - Black
Mfr # Y10E044-B1
Zoro # G616470775
product price: $25.29
/eaKey Features
Cable Manager Type
Cable Management Panel
Height
2.76 in
Features
Dust Resisitant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E044-B1
Zoro #
G616470775
UPC #
810606000000
Country of Origin
China
Dimensions
Height
2.76 in
Panel Width
19 in
Width
3.46 in
Rack Height
2U
Length
19 in
Details
Cable Manager Type
Cable Management Panel
Features
Dust Resisitant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
2U Horizontal Finger Duct Rack Cable Management Panel with Cover, 4 x M5 Cage Nuts, 4 x M5x15 Screws, 4 x M6 Cage Nuts, 4 x M6x15 Screws
Environmentally Friendly
Yes
Material
Plastic, Steel
Item
Cable Routing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.