Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U RACK MOUNT BRUSH PANEL - RACK CABLE MANAGEMENT - 2U RACK HEIGHT - COL

  • Mfr # Y10E088-B1

  • Zoro # G721707612


product price: $34.39
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold Rolled Steel, Nylon
Depth
0.43 in
Cable Manager Type
Brush Panel
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E088-B1
Zoro #
G721707612
UPC #
810136921885
Country of Origin
China

Dimensions

Depth
0.43 in
Height
1.73 in
Rack Height
2U
Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold Rolled Steel, Nylon
Cable Manager Type
Brush Panel
Item
Cable Protection
Color
Black

Description

D ROLLED STEEL CRS, NYLON - CEA-310-E; ROHS COMPLIANT - BR2B - BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.