
2U UNIV VENTED RACK MOUNT SHEL
Mfr # Y10E018-B1
Zoro # G815871502
product price: $39.79
/eaKey Features
Form Factor
Rack-mountable
Maximum Weight Capacity
59.97 lb
Package Contents
Rack Shelf, Mounting Hardware
Depth
13.8 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10E018-B1
Zoro #
G815871502
UPC #
810606037948
Country of Origin
China
Dimensions
Depth
13.8 in
Rack Height
2U
Rack Width
19 in
Details
Form Factor
Rack-mountable
Item
Rack Shelf
Maximum Weight Capacity
59.97 lb
Package Contents
Rack Shelf, Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Color
Black
Rack Type
Open Frame
Features
Vented
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.