
3 FT MICRO USB CBL USB A TO RT
Mfr # Y10C222-B1
Zoro # G515732103
product price: $1.39
/eaSold in multiples of 5 for $6.95
Key Features
Device Supported
Tablet PC, Smartphone, GPS, PDA, Digital Camera
Product Line
Premium
Cable Type
USB
Connector on First End Details
USB Type A - Male
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C222-B1
Zoro #
G515732103
UPC #
810606031199
Country of Origin
China
Details
Item
Data Transfer Cable
Device Supported
Tablet PC, Smartphone, GPS, PDA, Digital Camera
Product Line
Premium
Cable Type
USB
Connector on First End Details
USB Type A - Male
Conductor
Copper
Connector on Second End Details
Micro USB 2.0 Type B - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
End 1 Connection Type
USB Type A - Male
Features
Right-angled Connector, Charging
Environmentally Friendly
Yes
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.