
3 FT USB-C TO DISPLAYPORT CABLE
Mfr # Y10C239-B1
Zoro # G814878021
product price: $15.75
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Black
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C239-B1
Zoro #
G814878021
UPC #
810606034954
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Black
Cable Type
DisplayPort/USB-C
Compatible With
Google - Chromebook Pixel
Features
Reversible
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Device Supported
Projector, Audio/Video Device, Ultrabook, Monitor, Computer, Chromebook, MacBook, TV, Workstation, Notebook
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Compatibility
Google - Chromebook Pixel
Green Environmental Attribute
Environmentally Friendly
Series
Slimline
Supported Resolutions
3840 x 2160
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Product Line
Slimline
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.