Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 PORT USB C HUB WITH GBE RJ45

  • Mfr # Y10A251-B1

  • Zoro # G014878104


product price: $27.69
/ea

Key Features

Width
1.6 in
UASP Support
Yes
Total Number of USB Ports
3
Height
0.6 in
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A251-B1
Zoro #
G014878104
UPC #
810606035197
Country of Origin
Viet Nam

Dimensions

Width
1.6 in
Height
0.6 in
Length
3.1 in

Details

UASP Support
Yes
Total Number of USB Ports
3
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.0 Type C
Number of USB 3.0 Ports
3
Platform Supported
PC, Mac, Linux
Color
Black
Item
USB/Ethernet Combo Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.