Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-PORT USB-C HUB WITH LAN PORTC

  • Mfr # Y10A255-A1

  • Zoro # G314877982


product price: $39.89
/ea

Key Features

Height
0.5 in
Platform Supported
Linux, PC, ChromeOS, Android, Mac
Package Contents
Premium USB-C Hub with USB-A, Gigabit Ethernet & USB-C 100W PD, (1) User Manual
Total Number of USB Ports
4
Host Interface
USB 3.0 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A255-A1
Zoro #
G314877982
UPC #
810606035234
Country of Origin
Viet Nam

Dimensions

Height
0.5 in
Length
3.7 in
Width
1.7 in

Details

Platform Supported
Linux, PC, ChromeOS, Android, Mac
Package Contents
Premium USB-C Hub with USB-A, Gigabit Ethernet & USB-C 100W PD, (1) User Manual
Total Number of USB Ports
4
Host Interface
USB 3.0 Type C
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Number of USB 3.0 Ports
3
Item
USB/Ethernet Combo Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.